This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

Hansgrohe

Raindance Classic Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #H28471831
  • Item #3863781
  • Manufacturer Part #28471831
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Classic Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #H28471831
  • Item #3863781
  • Manufacturer Part #28471831
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A DESIGN STATEMENT PIECE: Precise German design and engineering delivers striking aesthetics combined with an exceptional water experience
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • LONG-TERM RELIABILITY: Secure boltic handle design constructed using solid brass materials and latest finishing technology ensuring a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • FULLER, LIGHTER AND SOFTER DROPS: AirPower aerated spray delivers less splashing and a particularly pleasant feeling of water
  • SIMPLE TO CLEAN: Quickclean anti-limescale silicone aerator can be quickly wiped clean for optimized water flow performance
  • MORE FREEDOM OF MOVEMENT: ComfortZone provides ideal distance between the spout and the sink offers more space for comfortable use with drop-in or undermount sinks
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6-4/5
Diameter:
6-1/4
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
3
Length:
6-1/4
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
No
Width:
6-1/4