This product requires certification to purchase.

Multi Function Showerhead in Rubbed Bronze

Hansgrohe

Raindance Classic Multi Function Showerhead in Rubbed Bronze

  • Fast #
  • Part #H04801920
  • Item #7967157
  • Manufacturer Part #04801920
3.9 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Classic Multi Function Showerhead in Rubbed Bronze

  • Fast #
  • Part #H04801920
  • Item #7967157
  • Manufacturer Part #04801920
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 6-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides water-saving results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The 86 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Raindance Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Faucet Connection Size:
1/2 in
Height:
3
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
6-1/4