Single Function Rain Showerhead in Brushed Nickel
Raindance Classic Single Function Rain Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower head size: 7.08"
- Spray modes: Rain
- 107 no-clog spray channels
- Spray face finish: Fully-finished matching spray face
- Flow: 1.75 gpm (6.6 L/Min)
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Raindance Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8-3/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes