This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Hansgrohe

Raindance Classic Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H28427821
  • Item #3864548
  • Manufacturer Part #28427821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Classic Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H28427821
  • Item #3864548
  • Manufacturer Part #28427821
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PREMIUM FINISH: Built to last and matches a wide range Hansgrohe shower products
  • DIMENSIONS: 2-in depth by 2.3-in tall
  • SHOWER HEAD COMPATIBILITY: Fits Hansgrohe handshowers such as PowderRain, Raindance and Croma collections
  • HOSE COMPATIBILITY: Pairs best with Hansgrohe Techniflex shower hoses
  • ADDITIONAL COMPATIBILITY: Fits most shower hoses with 1/2-inch diameter
  • WALL MOUNT: Installs using supplied screws and optional anchors
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Classic
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-2/5 in
Diameter:
10-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
Yes
Length:
10-5/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
RainAir
WaterSense Labeled:
No
Width:
10-5/8 in