This product requires certification to purchase.

Single Function Showerhead in Rubbed Bronze

Hansgrohe

Raindance Classic Single Function Showerhead in Rubbed Bronze

  • Fast #
  • Part #H28427921
  • Item #3863893
  • Manufacturer Part #28427921
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Classic Single Function Showerhead in Rubbed Bronze

  • Fast #
  • Part #H28427921
  • Item #3863893
  • Manufacturer Part #28427921
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 180 no-clog spray channels
  • Spray modes: RainAir
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Diameter:
2-17/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
Yes
Length:
10-5/8 in
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
10-5/8 in