1/2 x 16-7/8 in. NPT Brass Shower Arm in Brushed Black Chrome
Raindance E 1/2 x 16-7/8 in. NPT Brass Shower Arm in Brushed Black Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Raindance E
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 4-1/8
- Installation Type:
- Wall Mount
- Length:
- 16-7/8
- Material:
- Brass
- Shower Arm Reach:
- 15-3/8
- Width:
- 4-1/8