This product requires certification to purchase.

Single Function Showerhead in Brushed Bronze

Hansgrohe

Raindance E Single Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H26240141
  • Item #8846153
  • Manufacturer Part #26240141
5 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance E Single Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H26240141
  • Item #8846153
  • Manufacturer Part #26240141
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Generous water coverage: The 13-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 1.8 gpm flow rate provides water-saving results
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Simple to clean: The 168 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Air infusion technology: Airpower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Shower head size: 11.81" x 11.81"
  • Spray modes: Rain
  • Spray face finish: Fully-finished matching spray face
  • Flow: 1.8 gpm (6.8 l/min)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
1-3/4 in
Showerhead Flow Rate
1.8 gpm
Width
11-3/4 in
Characteristics & Features
Collection
Raindance E
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Faucet Mount
Shower Arm Mount
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes