This product requires certification to purchase.

Dual Function RainAir and Rainflow Waterfall Showerhead in Polished Chrome

Hansgrohe

Raindance Rainfall Dual Function RainAir and Rainflow Waterfall Showerhead in Polished Chrome

  • Fast #
  • Part #H28433001
  • Item #4305831
  • Manufacturer Part #28433001
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Rainfall Dual Function RainAir and Rainflow Waterfall Showerhead in Polished Chrome

  • Fast #
  • Part #H28433001
  • Item #4305831
  • Manufacturer Part #28433001
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 105 no-clog spray channels
  • Spray modes: RainAir, Rainflow Waterfall
  • Flow: 2.5 gpm
  • Requires 2 supply lines
  • Fully-finished matching spray face
  • Requires Certification

Specifications

Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Rainfall
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Rectangular
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
RainAir, Rainflow Waterfall
WaterSense Labeled:
No
Width:
8-3/8 in