This product requires certification to purchase.

Multi Function Showerhead in Brushed Bronze

Hansgrohe

Raindance S Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H27495141
  • Item #8037219
  • Manufacturer Part #27495141
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H27495141
  • Item #8037219
  • Manufacturer Part #27495141
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Raindance S
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Faucet Connection Size:
1/2 in
Height:
2-7/8 in
Shape:
Round
Showerhead Function:
Multi
Spray Type:
RainAir, BalanceAir, WhirlAir
Width:
5-3/8 in