This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Hansgrohe

Raindance S Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #H04800000
  • Item #7967188
  • Manufacturer Part #04800000
4.3 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #H04800000
  • Item #7967188
  • Manufacturer Part #04800000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GENEROUS WATER COVERAGE: The 6-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides water-saving results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY CONTROL: Diverter knob directs water flow to desired outlet - showerhead or handshower
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-7/8 in
Diameter
5-3/8 in
Faucet Connection Size
1/2 in
Height
3 in
Length
5-19/50 in
Showerhead Flow Rate
1.75 gpm
Width
6-1/4 in
Characteristics & Features
Collection
Raindance S
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes