This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Hansgrohe

Raindance S Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #H27495001
  • Item #3002919
  • Manufacturer Part #27495001
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #H27495001
  • Item #3002919
  • Manufacturer Part #27495001
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 529
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
7-1/5 in
Diameter
5-3/8 in
Faucet Connection Size
1/2 in
Height
2-7/8 in
Length
5-3/8 in
Shower Arm Reach
5-3/8 in
Showerhead Flow Rate
2.5 gpm
Width
5-3/8 in
Characteristics & Features
Collection
Raindance S
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Multi
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
NSF Certified
No
WaterSense Labeled
No