This product requires certification to purchase.

Single Function Showerhead in Brushed Black Chrome

Hansgrohe

Raindance S Single Function Showerhead in Brushed Black Chrome

  • Fast #
  • Part #H04927340
  • Item #9301515
  • Manufacturer Part #04927340
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Single Function Showerhead in Brushed Black Chrome

  • Fast #
  • Part #H04927340
  • Item #9301515
  • Manufacturer Part #04927340
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Showerhead size: 9.44"
  • Spray modes: Powder rain
  • Flow: 1.75 gpm (6.6 l/min)
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Raindance S
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Diameter:
9-7/16
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
PowderRain
WaterSense Labeled:
Yes