This product requires certification to purchase.

Single Function Showerhead in Brushed Black Chrome

Hansgrohe

Raindance S Single Function Showerhead in Brushed Black Chrome

  • Fast #
  • Part #H27629341
  • Item #8846146
  • Manufacturer Part #27629341
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Single Function Showerhead in Brushed Black Chrome

  • Fast #
  • Part #H27629341
  • Item #8846146
  • Manufacturer Part #27629341
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Generous water coverage: The 10-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 1.75 gpm flow rate provides water-saving results
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Simple to clean: The 107 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Air infusion technology: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Requires Certification
  • Green


Specifications

Collection:
Raindance S
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Diameter:
7-1/16
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount
Height:
2-19/50
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
PowderRain
WaterSense Labeled:
Yes
Width:
7