Single Function Showerhead in Chrome
Raindance S Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Showerhead size: 9.44"
- Spray modes: Powder rain
- Flow: 1.75 gpm (6.6 l/min)
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Raindance S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 9-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- PowderRain
- WaterSense Labeled:
- Yes