This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Hansgrohe

Raindance S Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #H27474001
  • Item #1918425
  • Manufacturer Part #27474001
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #H27474001
  • Item #1918425
  • Manufacturer Part #27474001
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 132
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/5 in
Diameter:
9-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3/8 in
IAPMO Listed:
No
Length:
9-3/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
9-3/8 in