This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Hansgrohe

Raindance S Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #H27624001
  • Item #7620717
  • Manufacturer Part #27624001
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #H27624001
  • Item #7620717
  • Manufacturer Part #27624001
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • Requires Certification
Dimensions & Measurements
Depth
2-3/8 in
Diameter
9-7/16 in
Faucet Connection Size
1/2 in
Height
2-3/8 in
Length
9-19/50 in
Showerhead Flow Rate
2.5 gpm
Width
9-7/16 in
Characteristics & Features
Collection
Raindance S
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
PowderRain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No