This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Hansgrohe

Raindance S Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #H27629001
  • Item #7620588
  • Manufacturer Part #27629001
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance S Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #H27629001
  • Item #7620588
  • Manufacturer Part #27629001
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Raindance S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/16 in
Diameter:
7-1/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
Yes
Length:
7 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
7 in