2.5 gpm Showerpipe System with Hand Shower in Polished Chrome and White
Raindance Select E 2.5 gpm Showerpipe System with Hand Shower in Polished Chrome and White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shelf: Shelf made of safety glass
- Shower outlet flow: 2.5 gpm
- Anti-scald 100° safety stop
- Integrated volume control/diverter for 2 functions
- Exposed installation
- Built-in shut-off and diverter
- Safety glass shelf
- Includes 63" hose
- QuickClean™ function on hand shower and showerhead
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance Select E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, White
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Knob
- Height:
- 42 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Slide Bar Height:
- 19-1/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No