Multi Function Hand Shower in Brushed Gold Optic (Shower Hose Sold Separately)
Raindance Select E Multi Function Hand Shower in Brushed Gold Optic (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance Select E
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 8 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- WaterSense Labeled:
- No
- Width:
- 5 in