Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Raindance Select E Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Select button for comfortable alternation of spray modes
- 78 no-clog spray channels
- Spray modes: RainAir, Rain, WhirlAir
- Flow: 2.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Raindance Select E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9.5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Hand Shower Diameter:
- 4-9/10 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 2-7/10 in
- Hose Included:
- No
- Length:
- 9-1/2 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Massage
- WaterSense Labeled:
- No
- Width:
- 4-9/10 in