This product requires certification to purchase.

Multi Function Hand Shower in Brushed Bronze

Hansgrohe

Raindance Select S Multi Function Hand Shower in Brushed Bronze

  • Fast #
  • Part #H26037141
  • Item #8846216
  • Manufacturer Part #26037141
5 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Select S Multi Function Hand Shower in Brushed Bronze

  • Fast #
  • Part #H26037141
  • Item #8846216
  • Manufacturer Part #26037141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Generous water coverage: The 5-inch hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 2.5 gpm flow rate provides thorough water flow
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Simple to clean: The 87 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Air infusion technology: Airpower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance Select S
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-7/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
8-1/2 in
Hose Included:
No
Length:
8-69/100 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
PowderRain, Rain, Whirl
WaterSense Labeled:
No
Width:
5-3/50 in