Multi Function Hand Shower in Brushed Nickel
Raindance Select S Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Spray modes: Rain, RainAir, WhirlAir
- Select button for comfortable alternation of spray modes
- 30° adjustment
- Flow: 2.5 gpm
- Style Versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Simple to clean: The 87 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Raindance Select S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-3/10
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5-1/10
- Hand Shower Flow Rate:
- 2.5
- Height:
- 10-3/10
- Hose Included:
- Yes
- Hose Length:
- 63
- IAPMO Listed:
- No
- Length:
- 8-17/25
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- RainAir, Rain, WhirlAir
- Type:
- H04913820
- WaterSense Labeled:
- No
- Width:
- 5-1/10