This product requires certification to purchase.

Multi Function Hand Shower in Matte White

Hansgrohe

Raindance Select S Multi Function Hand Shower in Matte White

  • Fast #
  • Part #H26036701
  • Item #8846143
  • Manufacturer Part #26036701
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Select S Multi Function Hand Shower in Matte White

  • Fast #
  • Part #H26036701
  • Item #8846143
  • Manufacturer Part #26036701
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Generous water coverage: The 5-inch hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 1.75 gpm flow rate provides water-saving results
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Leak free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Simple to clean: The 87 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Air infusion technology: Airpower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Raindance Select S
Color Finish Category:
Whites
Color Finish Name:
Matte White
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-7/8
Hand Shower Flow Rate:
1.75
Hose Included:
No
Length:
8-69/100
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
PowderRain, Rain, Whirl
WaterSense Labeled:
Yes
Width:
5-3/50