Multi Function Hand Shower in Polished Chrome
Raindance Select S Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray modes: Rain, RainAir, WhirlAir
- Select button for comfortable alternation of spray modes
- 30° adjustment
- Flow: 2.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Raindance Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-3/10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5-1/10 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-3/10 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Length:
- 8-17/25 in
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 5-1/10 in