This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

Hansgrohe

Raindance Select S Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #H26037831
  • Item #9302352
  • Manufacturer Part #26037831
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Select S Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #H26037831
  • Item #9302352
  • Manufacturer Part #26037831
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 5-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 2.5 GPM flow rate provides thorough water flow
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
  • SIMPLE TO CLEAN: The 87 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • RANGE OF SPRAY MODES: This handshower features 3 sprays: Rain, PowderRain, and WhirlAir that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • CONNECTION DETAILS: Requires a showerhose and showerarm mount for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.5
Collection:
Raindance Select S
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
8-7/10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/10 in
Hand Shower Flow Rate:
2.5 gpm
Height:
8-1/2 in
Hose Included:
No
IAPMO Listed:
Yes
Length:
8-7/10 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain
WaterSense Labeled:
No
Width:
4-1/2 in