This product requires certification to purchase.

SHOWERARM RAINDANCE 15" IN BRUSHED BLACK CHROME

Hansgrohe

Raindance SHOWERARM RAINDANCE 15" IN BRUSHED BLACK CHROME

  • Fast #
  • Part #H27413341
  • Item #8846227
  • Manufacturer Part #27413341
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance SHOWERARM RAINDANCE 15" IN BRUSHED BLACK CHROME

  • Fast #
  • Part #H27413341
  • Item #8846227
  • Manufacturer Part #27413341
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium finish: Built to last and matches Hansgrohe shower heads
  • Dimensions: 15-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • Shower head compatibility: Designed to improve wall clearance when installing oversized shower heads
  • Brass construction: Solid build and secure mounting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Raindance
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Depth:
15-4/5
Diameter:
15-4/5
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
3-31/1000
Length:
15-787/1000
Material:
Brass
Type:
H27413340
WaterSense Labeled:
No
Width:
2-13/25