This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Hansgrohe

Raindance Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #H28428831
  • Item #3863992
  • Manufacturer Part #28428831
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #H28428831
  • Item #3863992
  • Manufacturer Part #28428831
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-1/2 in
Diameter:
13-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-63/100 in
Length:
1-3/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
13 in