This product requires certification to purchase.

4 X 4 in.Trim Tileable Rear Cover and Rough in Brushed Stainless Steel

Hansgrohe

RainDrain Brilliance 4 X 4 in.Trim Tileable Rear Cover and Rough in Brushed Stainless Steel

  • Fast #
  • Part #H56130801
  • Item #9980757
  • Manufacturer Part #56130801
3.2 out of 5 Customer Rating
Brand image
Hansgrohe

RainDrain Brilliance 4 X 4 in.Trim Tileable Rear Cover and Rough in Brushed Stainless Steel

  • Fast #
  • Part #H56130801
  • Item #9980757
  • Manufacturer Part #56130801
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • PREMIUM AND THOUGHTFUL DESIGN: German spray design and high end engineering delivers the latest technology for a spectacular shower experience
  • COORDINATING STYLE: The Rain Drain drain system coordinates well with any Hansgrohe shower system
  • MOUNTING TYPE: The flush, floor mount design of the Rain Drain line allows for a sleek and clean look
  • VERSATILE OFFERING: The Rain Drain collection provides different sizes and shapes to provide the best fit possible for your shower
  • EASY TO CLEAN: Dirt and hair can easily be cleaned from the drain by removing the cover and using the included tool
  • ADJUSTABLE FRAME HEIGHT: The drain should sit flush with surrounding surfaces, the drain frame can adjust the level of the cover for the perfect fit
  • PIECES INCLUDED: The drain system includes a pre-assembled sealing membrane to prevent any water leaks
  • SUITABLE INSTALLATION: The Hansgrohe Rain Drain system is suitable for both new construction and renovation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

Collection:
RainDrain Brilliance
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Metal
Product Type:
Shower Drain