2 in. Stainless Steel Shower Drain Trim
RainDrain Rock 2 in. Stainless Steel Shower Drain Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium and thoughtful design: German spray design and high end engineering delivers the latest technology for a spectacular shower experience
- Coordinating style: The Rain Drain system coordinates well with any Hansgrohe shower system
- Mounting type: The flush, floor mount design of the Rain Drain line allows for a sleek and clean look
- Versatile offering: The Rain Drain collection provides different sizes and shapes to provide the best fit possible for your shower
- Easy to clean: Dirt and hair can easily be cleaned from the drain by removing the cover and using the included tool
- Adjustable frame height: The drain should sit flush with surrounding surfaces, the drain frame can adjust the level of the cover for the perfect fit
- Pieces included: The drain system includes a pre-assembled sealing membrane to prevent any water leaks
- Suitable installation: The Hansgrohe Rain Drain system is suitable for both new construction and renovation
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Collection:
- RainDrain Rock
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Pipe Size:
- 2 in
- Material:
- Metal, Stainless Steel
- Product Type:
- Shower Drain Trim