This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

Hansgrohe

Rainfinity Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #H26865821
  • Item #8232130
  • Manufacturer Part #26865821
4.6 out of 5 Customer Rating
Brand image
Hansgrohe

Rainfinity Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #H26865821
  • Item #8232130
  • Manufacturer Part #26865821
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thoughtful design: The handshower features a sleek brushed nickel body with a large, 5-inch black metal spray face
  • Style versatility: Compatible with the Hansgrohe Rainfinity shower collection, adding bold style to your shower
  • Range of spray modes: This handshower features 3 sprays: PowderRain - a luxurious rain shower that envelops you in a soft spray, intense powderrain - an invigorating spray of fine droplets that helps wake you up in the morning, and mono - a focused jet for a soothing, feel-good shower
  • Water flow: The 1.75 gpm flow rate provides water-saving results
  • Simple to clean: The 180 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy shower access: The flexibility of a handshower makes it easy to clean your entire shower
  • Easy installation: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required
  • Connection details: Requires a shower hose and showerarm mount for installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product. Matching shower hose (part no. 28286823) and handshower mount (part no. 04580820) sold separately
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Green


Specifications

Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
Collection:
Rainfinity
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/4
Hand Shower Flow Rate:
1.75
Height:
1-13/100
Hose Included:
No
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
2-1/2
Spray Type:
Intense PowderRain, Intense Turbo, PowderRain
WaterSense Labeled:
Yes
Width:
5-1/4