This product requires certification to purchase.

Multi Function Hand Shower in Matte White

Hansgrohe

Rainfinity Multi Function Hand Shower in Matte White

  • Fast #
  • Part #H26914701
  • Item #9301912
  • Manufacturer Part #26914701
4.2 out of 5 Customer Rating
Brand image
Hansgrohe

Rainfinity Multi Function Hand Shower in Matte White

  • Fast #
  • Part #H26914701
  • Item #9301912
  • Manufacturer Part #26914701
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Included Components: This set includes the handshower, shower hose, handshower holder, and free JBL waterproof speaker
  • Style Versatility: Compatible with the Hansgrohe Rainfinity shower collection, adding bold style to your shower
  • Range of Spray Modes: This handshower features 3 sprays: PowderRain - a luxurious rain shower that envelops you in a soft spray, Intense PowderRain - an invigorating spray of fine droplets that helps wake you up in the morning, and Mono - a focused jet for a soothing, feel-good shower.
  • Water Flow: The 1.75 gpm flow rate provides water-saving results
  • Easy to Clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy Shower Access: The flexibility of a handshower makes it easy to clean your entire shower
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Rainfinity
Color Finish Category:
Whites
Color Finish Name:
Matte White
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Diameter:
5-1/4 in
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
No
IAPMO Listed:
Yes
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Intense PowderRain, Intense Turbo, PowderRain
UL Listed:
No
WaterSense Labeled:
Yes