Multi Function Showerhead in Chrome
Rainfinity Multi Function Showerhead in Chrome
Product Details
Product Details
- Remarkable design: Brilliant chrome combined with a curved 10-inch black spray disc provides a uniquely modern design
- Style versatility: Compatible with a wide variety of shower styles such as Raindance S and Raindance E
- Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 gpm flow rate (check your local codes for flow standards)
- Water flow: The 1.75 gpm flow rate provides water-saving results
- Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Easy adjust positioning: The 10 to 30° range allows you to get just the right angle needed to fit your shower
- Consists of: Showerhead, wall connector, green diverter
- Showerhead size: 9-7/8"
- Spray modes: Powder rain, intense powder rain, rain stream
- Projection 10.74"
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Rainfinity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 9-7/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 6-3/5 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Intense PowderRain, PowderRain, RainStream
- WaterSense Labeled:
- Yes
- Width:
- 9-22/25 in