This product requires certification to purchase.

Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

Hansgrohe

Rainfinity Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #H26866671
  • Item #9793144
  • Manufacturer Part #26866671
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

Rainfinity Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #H26866671
  • Item #9793144
  • Manufacturer Part #26866671
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 1.5 in hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 2.5 GPM flow rate provides efficient results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: hansgrohe hand showers are easy to install, simply take your old showerhead or hand shower off and replace it with your new one. If replacing a showerhead, a hose and shower arm mount are required.
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
  • RANGE OF SPRAY MODES: This hand shower features 1 sprays: Powder Rain that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • CONNECTION DETAILS: Requires a shower hose and shower arm mount for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Rainfinity
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/2
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
1-1/2
Hand Shower Flow Rate:
2.5
Height:
9
Hose Included:
No
Length:
1-1/2
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Single
Spray Type:
Aerated
Type:
H26866671
WaterSense Labeled:
No
Width:
1-1/2