High Gloss Soap Dispenser in Polished Chrome
S/E High Gloss Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 393-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
- ABOVE COUNTER HEIGHT: 3-1/2-inches
- DIAMETER: 2-1/4-inches
- CAPACITY: This soap dispenser has a storage capacity of 16 oz
- PIECES INCLUDED: This product includes the soap dispenser and bottle
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- S/E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-5/8
- Installation Type:
- Wall Mount
- Length:
- 5
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 2-5/8