This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Hansgrohe

S Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #H04233820
  • Item #3975158
  • Manufacturer Part #04233820
5 out of 5 Customer Rating
Brand image
Hansgrohe

S Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #H04233820
  • Item #3975158
  • Manufacturer Part #04233820
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flow: 5.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-3/4 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
5.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No