Single Handle Pressure Balancing Valve Trim in Polished Chrome
S Single Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flow: 5.5 gpm
- Integrated bypass for use with diverter tub spouts
- Temperature and on/off control for 1 outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-37/50 in
- Flow Rate:
- 5.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No