Screw Bathrooom Faucet Part in Chrome
Screw Bathrooom Faucet Part in Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Bathrooms
- Brand Model Compatibility:
- 15763000 Bathroom Mixer
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov