This product requires certification to purchase.

Screw Cover for Allegro E 06461000 Kitchen Faucet

Hansgrohe

Screw Cover for Allegro E 06461000 Kitchen Faucet

  • Fast #
  • Part #H88655000
  • Item #3618257
  • Manufacturer Part #88655000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Screw Cover for Allegro E 06461000 Kitchen Faucet

  • Fast #
  • Part #H88655000
  • Item #3618257
  • Manufacturer Part #88655000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Allegro E 06461000 Kitchen Faucet
Color Finish Category:
Neutrals
Color Finish Name:
Grey
Faucet Part Type:
Cover
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No