Showerarm Mount for Handshower in Matte Black
Showerarm Mount for Handshower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- PREMIUM FINISH: Built to last and matches Hansgrohe kitchen products
- DIMENSIONS: 3.8-in length by 2-in tall and 1/2-in Male Inlet
- SHOWER HEAD COMPATIBILITY: Fits Hansgrohe handshowers such as PowderRain, Raindance and Croma collections
- HOSE COMPATIBILITY: Pairs best with Hansgrohe Techniflex shower hoses
- HOSE COMPATIBILITY: Fits most shower hoses with 1/2-inch diameter
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-22/25
- Faucet Part Type:
- Shower Arm
- Height:
- 2
- IAPMO Listed:
- Yes
- Shower Arm Reach:
- 3-22/25
- Type:
- H04580670
- WaterSense Labeled:
- No