This product requires certification to purchase.

1/2 in. Small Cast Shower Arm with Escutcheon in Polished Chrome

Hansgrohe

ShowerPower 1/2 in. Small Cast Shower Arm with Escutcheon in Polished Chrome

  • Fast #
  • Part #H27438001
  • Item #513308
  • Manufacturer Part #27438001
5 out of 5 Customer Rating
Brand image
Hansgrohe

ShowerPower 1/2 in. Small Cast Shower Arm with Escutcheon in Polished Chrome

  • Fast #
  • Part #H27438001
  • Item #513308
  • Manufacturer Part #27438001
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1607
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Escutcheon
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
ShowerPower
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2-1/2 in