Single Handle Thermostatic Valve Trim in Brushed Bronze
ShowerSelect S Single Handle Thermostatic Valve Trim in Brushed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Select push-button on/off control for 1 outlet
- Flow: 7.0 gpm (26.5 l/min)
- Thermostatic cartridge, start/stop cartridge
- Anti-scald 100 safety stop
- Optimized for water-efficient shower products
- Thermostat is delivered with on/off button
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- CSA Certified:
- CSA B45.5 2002
- Collection:
- ShowerSelect S
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Escutcheon Height:
- 5-7/8
- Escutcheon Width:
- 5-7/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic