Single Handle Thermostatic Valve Trim in Matte Black
ShowerSelect Single Handle Thermostatic Valve Trim in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Select push-button on/off control for 1 outlet
- Anti-scald 100° safety stop
- Flow: 7.0 gpm (26.5 L/Min)
- Optimized for water-efficient shower products
- Thermostatic cartridge, Start/stop cartridge
- Thermostat is delivered with On/Off button
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CSA Certified:
- CSA B45.5 2002
- Collection:
- ShowerSelect
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-1/8 in
- Escutcheon Width:
- 6-1/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.0 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic