This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Hansgrohe

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H73321821
  • Item #10373414
  • Manufacturer Part #73321821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #H73321821
  • Item #10373414
  • Manufacturer Part #73321821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-3/8 in
Flow Rate
1.2 gpm
Height
6-3/8 in
Length
6-3/4 in
Maximum Deck Thickness
1-5/8 in
Number of Pieces
1 Piece
Spout Height
4-3/8 in
Spout Reach
5-1/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Stream Type
Aerated
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
H73321821
WaterSense Labeled
Yes