This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Hansgrohe

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H73372671
  • Item #10373419
  • Manufacturer Part #73372671
4.3 out of 5 Customer Rating
Brand image
Hansgrohe

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H73372671
  • Item #10373419
  • Manufacturer Part #73372671
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
11-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2
Handle Type:
Lever
Height:
11-1/8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
8-1/4
Maximum Deck Thickness:
1-5/8
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Spout Height:
9-3/8
Spout Reach:
6-5/8
Spout Type:
Fixed
Stream Type:
Aerated
Type:
H73372671
WaterSense Labeled:
Yes