Squeeze Connect for Hansgrohe Sprayer Hose
Squeeze Connect for Hansgrohe Sprayer Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20783-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Limited consumer warranty
Documents
Specifications
- Brand Model Compatibility:
- Sprayer Hose
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov