6 in. Base Plate Brushed Nickel
Talis® 6 in. Base Plate Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1071-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Focus® single-hole faucets
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Talis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Faucet Part Type:
- Cover Plate
- Length:
- 6 in
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1/4 in