6 in. Base Plate Polished Chrome
Talis® 6 in. Base Plate Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Focus® single-hole faucets
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Talis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2.13 in
- Faucet Part Type:
- Escutcheon
- Fits Brand:
- Hansgrohe
- Height:
- 3/10 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in