This product requires certification to purchase.

Pull-Out Spray Head in Steel

Hansgrohe

Talis C Pull-Out Spray Head in Steel

  • Fast #
  • Part #H95899800
  • Item #7183278
  • Manufacturer Part #95899800
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Talis C Pull-Out Spray Head in Steel

  • Fast #
  • Part #H95899800
  • Item #7183278
  • Manufacturer Part #95899800
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Talis C
Color Finish Category
Stainless Steel
Color Finish Name
Steel
Faucet Part Type
Hand Spray
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No