This product requires certification to purchase.

Single Handle Bar Faucet in Polished Nickel

Hansgrohe

Talis C Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #H04217830
  • Item #4491385
  • Manufacturer Part #04217830
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Talis C Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #H04217830
  • Item #4491385
  • Manufacturer Part #04217830
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • CONFIGURATION: Must be installed in single-hole counter configuration
  • SPRAY MODE: This bar faucet features an aerated spray mode, which causes less splashing than traditional faucets
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.5 GPM
  • COMPATIBLE STYLE: This faucet coordinates well with the Talis C kitchen collection
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
10-7/8 in
Spout Reach
5-1/2 in
Spout Swivel
150°
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Talis C
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes