This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Black Chrome

Hansgrohe

Talis E Single Handle Monoblock Bathroom Sink Faucet in Brushed Black Chrome

  • Fast #
  • Part #H71717341
  • Item #8846226
  • Manufacturer Part #71717341
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Talis E Single Handle Monoblock Bathroom Sink Faucet in Brushed Black Chrome

  • Fast #
  • Part #H71717341
  • Item #8846226
  • Manufacturer Part #71717341
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Superior Design: German design and engineering delivers optimal performance for all of your bath faucet needs
  • Flexible Configuration: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • Sturdy Materials: Solid brass construction ensures a long product life
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Installation Notes: Hansgrohe recommends a licensed plumber install this product
  • Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Talis E
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
11-62/125
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
9-9/20
Spout Reach:
3-39/50
Spout Type:
Fixed
Type:
H71717341
WaterSense Labeled:
Yes